Shop All Picnic Tables
Zoro Select
Picnic Table, 80" W x80" D, Green
Mfr # 4HUV6
Zoro # G7425704
product price: $550.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$550.99
Free 30-Day Returns
Key Features
- Shape Octagon
- Tabletop Material Expanded Metal
- Overall Width 80 in
- Overall Depth 80 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HUV6
- Zoro # G7425704
- UPC # 190735510681
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 80 in |
Overall Depth | 80 in |
Overall Height | 29 1/4 in |
Bench Height | 16 1/2 in |
Overall Length | 80 in |
Bench Length | 38 in |
Bench Depth | 11 1/2 in |
Tabletop Width | 46 in |
Umbrella Hole Diameter | 1 9/16 in |
Tabletop Length | 46 in |
Frame Diameter | 2 3/8 in |
Length | 80" |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (4) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 1/2 in, Bench Length 38 in, Bench Structural Material Steel, Bench Weight Capacity 200 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (4) Seats, (8) Legs, Cross Brace, Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Sheep Skin Glove with Canvas Sleeve - Small (GL-GLV-SML)
- GARDENA HOSE QUICK CONNCT SET5PK (36004)
- VENTLINE Ventline VP-543 Vanair Roof Vent with Colonial White Garnish 12V (VP-543)
- LOGO BRANDS Houston Astros Crosshatch 16 Can Cooler Tote (513-83-CR1)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV5)
- ZORO SELECT Picnic Table, 72" W x60" D, White (1MDU4)
- ZORO SELECT Picnic Table, 72" W x60" D, (12F621)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUW2)
- ZORO SELECT Picnic Table, 80" W x75" D, Green (4HUR4)
- GLOBAL INDUSTRIAL 6' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Black (277630BK)
- Zoro Select Picnic Tables