Shop All Picnic Tables
Zoro Select
Picnic Table, 80" W x80" D, Blue
Mfr # 4HUV5
Zoro # G7425695
product price: $628.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Shape Octagon
- Tabletop Material Expanded Metal
- Overall Width 80 in
- Overall Depth 80 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HUV5
- Zoro # G7425695
- UPC # 190735510674
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 80 in |
Overall Depth | 80 in |
Overall Height | 29 1/4 in |
Bench Height | 16 1/2 in |
Bench Length | 38 in |
Tabletop Width | 46 in |
Umbrella Hole Diameter | 1 9/16 in |
Tabletop Length | 46 in |
Frame Diameter | 2 3/8 in |
Overall Length | 80 in |
Bench Depth | 11 1/2 in |
Length | 80" |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Configuration (4) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 1/2 in, Bench Length 38 in, Bench Structural Material Steel, Bench Weight Capacity 200 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (4) Seats, (8) Legs, Cross Brace, Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1020 Waste Valve Cap - 3", Black, Bulk (T1020)
- RAIN BIRD Spray Head for Shrubs, 15 to 70 psi (1804H-25)
- DB ELECTRICAL Ammeter w/ Case Logo Fits Case C CC D DC DI DO L LA LAI RC S SC O3601AB1 (1707-0573)
- AMERICAN LAWN MOWER Sharpener Kit Reel Mower (SK1)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUR1)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUW2)
- ZORO SELECT Picnic Table, 81" Dia., Blue (4HUV3)
- FROG FURNISHINGS Gray 8' Park Place Table (PB 8GRAPARKP)
- Zoro Select Patio Furniture