Shop All Picnic Tables
Zoro Select
Picnic Table, 80" W x80" D, Blue
Mfr # 4HUV1
Zoro # G8531442
product price: $640.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$640.99
Free 30-Day Returns
Key Features
- Shape Square
- Tabletop Material Perforated Metal
- Overall Width 80 in
- Overall Depth 80 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HUV1
- Zoro # G8531442
- UPC # 190735510636
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 80 in |
Overall Depth | 80 in |
Bench Height | 16 1/2 in |
Overall Height | 29 5/8 in |
Bench Depth | 11 1/2 in |
Umbrella Hole Diameter | 1 9/16 in |
Bench Length | 38 in |
Tabletop Length | 46 in |
Tabletop Width | 46 in |
Overall Length | 80 in |
Frame Diameter | 2 3/8 in |
Length | 80" |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Configuration (4) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 1/2 in, Bench Length 38 in, Bench Structural Material Steel, Bench Weight Capacity 200 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (4) Seats, (8) Legs, Table Top, Cross Brace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Crankcase Gasket (697110)
- K-RAIN Pro-S 4 in. H Adjustable Pop-Up Rotary Spray Nozzle (30652-PR40)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 72Lnk (72EXL072G)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ59)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV2)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUW2)
- ZORO SELECT Picnic Table, 46" Dia., Blue (4HUP6)
- ZORO SELECT Picnic Table, 80" W x62-1/2" D, Blue (4HUV7)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUW3)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR9)
- GLOBAL INDUSTRIAL Replacement Hardware for Tan Plastic Picnic Table Top (RP3008)
- Zoro Select Patio Furniture