Shop All Picnic Tables
Zoro Select
Picnic Table, 80" W x75" D, Green
Mfr # 4HUR4
Zoro # G6043484
product price: $283.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Shape Square
- Tabletop Material Expanded Metal
- Overall Width 73 in
- Overall Depth 75 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HUR4
- Zoro # G6043484
- UPC # 190735510414
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 73 in |
Overall Depth | 75 in |
Bench Height | 16 1/2 in |
Overall Height | 29 5/8 in |
Length | 80" |
Overall Length | 80 in |
Bench Depth | 11 1/2 in |
Umbrella Hole Diameter | 1 5/8 in |
Tabletop Length | 57 in |
Bench Length | 38 in |
Tabletop Width | 46 in |
Frame Diameter | 2 3/8 in |
Description
ADA Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (3) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 1/2 in, Bench Length 38 in, Bench Structural Material Steel, Bench Weight Capacity 200 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H8O H8O PC58GH-48 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (PC58GH-48)
- TRUE TEMPER Ames 18 Polypropylene Ergonomic Combo Shovel (1603072)
- SUNCAST Garden Hose Reel, Free Standing, 15 in (PW100)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR7)
- ZORO SELECT Picnic Table, 80" W x62-1/2" D, Blue (4HUV7)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUW2)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- ZORO SELECT Picnic Table, W x96" D, Red (4HUX4)
- ZORO SELECT Picnic Table, 46" Dia., Blue (4HUP6)
- Zoro Select Picnic Tables