Shop All Picnic Tables
Zoro Select
Picnic Table, 80" W x62-1/2" D, Blue
Mfr # 4HUV7
Zoro # G8531467
product price: $508.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Key Features
- Shape Octagon
- Tabletop Material Expanded Metal
- Overall Width 73 in
- Overall Depth 62 1/2 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HUV7
- Zoro # G8531467
- UPC # 190735510698
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 73 in |
Overall Depth | 62 1/2 in |
Overall Height | 29 5/8 in |
Bench Height | 16 1/2 in |
Length | 80" |
Overall Length | 80 in |
Bench Depth | 11 1/2 in |
Frame Diameter | 2 3/8 in |
Tabletop Length | 57 in |
Umbrella Hole Diameter | 1 9/16 in |
Bench Length | 38 in |
Tabletop Width | 46 in |
Description
ADA Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Configuration (3) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 1/2 in, Bench Length 38 in, Bench Structural Material Steel, Bench Weight Capacity 200 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALHOMA Valhoma "QS" Halter with Throat Snap 800-1000LB (1989-R)
- OREGON Gator G5 Blade, 21-3/8" L, 3" W (592-615)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Swivel Wall-Mount, Silver (712107)
- MTD Trailshield-Widecu (731-05766)
- ZORO SELECT Picnic Table, 81" Dia., Blue (4HUV3)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUR6)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUW3)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUV9)
- ZORO SELECT Picnic Table, W x96" D, Red (4HUX4)
- POWERPLAY Trademark Commerce 4 Deck Automatic Card Shuffler (PO16675)
- Zoro Select Patio Furniture