Shop All Picnic Tables
Zoro Select
Picnic Table, 72" W x60" D, White
Mfr # 1MDU4
Zoro # G6101846
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Rectangle
- Tabletop Material Plastic
- Overall Width 57 in
- Overall Depth 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MDU4
- Zoro # G6101846
- UPC # 190735402542
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 57 in |
Overall Depth | 57 in |
Overall Height | 29 5/8 in |
Length | 72" |
Overall Length | 72 1/8 in |
Description
Picnic Table, Assembly Unassembled, Bench Color White, Bench Weight Capacity 450 lb, Frame Color Gray, Frame Finish Galvanized, Powder Coated, Frame Material Steel, Includes Umbrella Hole No, Mounting Hardware Included (4) M6x20 mm Screws, (4) M6x45 mm Screws, (8) M6x12 mm Screws, Overall Diameter Not Applicable, Overall Height 29 5/8 in, Overall Length 72 1/8 in, Overall Width 57 in, Product Type Picnic Table, Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 34 Mulch Kit (19B70051OEM)
- FLEXON Pro Series 5/8 in. D X 100 ft. L Heavy Duty Contractor Grade Contractor Grade Hose Gray (CG58100ACE)
- A & I PRODUCTS BLADE-MOWER, PRED, 19", 27/32", MULCH 19.1" x2.98" x1.9" (A-B1PD1039)
- YARDGARD Welded Wire Fence, 14 ga., 60"X100 ft. (308313B)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUR2)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- ZORO SELECT Picnic Table, 81" Dia., Green (4HUV4)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- FROG FURNISHINGS Cedar 6' A-Frame Table with Black Frame (PB APIC6CED)
- Zoro Select Patio Furniture