Shop All Picnic Tables
Zoro Select
Picnic Table, 72" W x30" D, Brown
Mfr # 4HUX1
Zoro # G6043502
original price:
$836.29
43% off
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Expanded Metal
- Overall Width 62 in
- Overall Depth 62 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4HUX1
- Zoro # G6043502
- UPC # 190735510810
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Overall Depth | 62 in |
Overall Height | 29 5/8 in |
Bench Height | 16 3/4 in |
Bench Length | 72 in |
Frame Diameter | 2 3/8 in |
Bench Depth | 11 1/2 in |
Tabletop Width | 29 1/2 in |
Overall Length | 72 in |
Tabletop Length | 72 in |
Length | 72" |
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Brown, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 600 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Cross Braces, (2) Legs, (2) Seats, Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS New Tractor Steering Kit Fits John Deere L110 L120 L130 G110 (GY20491GEAR-HARDWARE)
- MTD Axle Asm 7 (611-05107A)
- MTD Adapter-90 Degree (737-0192)
- BE PRESSURE SUPPLY BE Pressure 85.403.007 20" Heavy Duty Composite Whirl-A-Way (85.403.007)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUR5)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUR6)
- ZORO SELECT Picnic Table, 72" W x62" D, Black (4HUW9)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUV9)
- ZORO SELECT Picnic Table, 80" W x62-1/2" D, Blue (4HUV7)
- ZORO SELECT Picnic Table, 81" Dia., Blue (4HUV3)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Expanded Metal, Blue (277152BL)
- Zoro Select Picnic Tables