Shop All Picnic Tables
This Product is Discontinued
Zoro Select
Picnic Table, 72 in W, 58 in D, Woodtone (Discontinued)
Mfr # 4HUW8
Zoro # G6076411
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Tabletop Material Wood
- Overall Width 72 in
- Overall Depth 58 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4HUW8
- Zoro # G6076411
- UPC # 190735510797
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 72 in |
Overall Depth | 58 in |
Overall Height | 27 in |
Length | 72" |
Details
Item | Picnic Table |
Shape | Rectangle |
Tabletop Material | Wood |
Entry | Walk Through |
Color | Woodtone |
Includes | 1 Center Channel, 2 Cross Braces, 2 Legs, and 5 Yellow Pine Boards |
Frame Material | Steel |
Weight Capacity | 1200 lb |
Frame Finish | Galvanized |
Assembly | Required |
Description
Picnic Table, Assembly Required, Frame Finish Galvanized, Frame Material Steel, Includes 1 Center Channel, 2 Cross Braces, 2 Legs, and 5 Yellow Pine Boards, Overall Height 27 in, Overall Width 72 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.