Shop All Eyewash Stations
This Product is Discontinued
Zoro Select
PhysiciansCare Eyewash Station in Green (Discontinued)
Mfr # 54612
Zoro # G5173971
This Product is Discontinued
Key Features
- Height 13 in
- Width 10 1/2 in
- Color Green
- Includes Wall Mount, Printed Directions on Unit
- Bottle Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54612
- Zoro # G5173971
- UPC # 00738743242028
- Country of Origin Multiple
- Category Eyewash Stations
Dimensions
Height | 13 in |
Width | 10 1/2 in |
Bottle Size | 32 oz |
Depth | 4 in |
Housing Height | 13 in |
Housing Depth | 4 in |
Details
Item | Eye Wash Station |
Color | Green |
Includes | Wall Mount, Printed Directions on Unit |
Standards | ANSI Z358.1-2009 (As a Personal Eye Wash Only) |
Shelf Life | 2 yr |
Description
Eye Wash Station, Bottle Size 32 oz, Housing Depth 4 in, Housing Height 13 in, Includes Wall Mount, Printed Directions on Unit, Shelf Life 2 yr, Color Green, Standards ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.