Shop All Biohazard Bags
Zoro Select
Pharma. Transfer Bags, 0.5gal, Red, PK1000
Mfr # 3CUH1
Zoro # G2602135
original price:
$198.99
19% off
new price: $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Capacity 0.5 gal.
- Width 12 in
- Material LDPE
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUH1
- Zoro # G2602135
- UPC # 654866013225
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 12 in |
Height | 12 in |
Overall Height | 12 in |
Overall Width | 12 in |
Details
Color | Amber |
Item | Pharmaceutical Transfer Bags |
Capacity | 0.5 gal. |
Material | LDPE |
Legend | Plain |
Trash Bag Material | Low Density Polyethylene (LDPE) |
Strength Rating | Contractor |
Thickness | 3 mil |
Bag Closure Type | Zip Seal |
Package Configuration | Flat Pack |
Trash Bag Color Family | Red |
Seal | Zip Seal |
Bags per Roll/Pack | 1,000 |
Product Type | Specimen Transfer Bag |
Closure Type | Zipper |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Description
Pharmaceutical Transfer Bags, Thickness 3 mil, Color Amber, Material LDPE, Overall Height 12 in, Product Type Specimen Transfer Bag, Overall Width 12 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Plain, Closure Type Zipper, Strength Rating Contractor, Bags per Roll/Pack 1,000, Standards Not Applicable, Includes Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- BERKSHIRE 14 in/24 in L Isolator Cleaning (EC360.ICT.1)
- TOUGH GUY Urinal Screen with Para Block, PK12 (2ZXE2)
- IMPACT PRODUCTS 10 qt Gray, Polypropylene (IMP 5510)
- ZORO SELECT Biohazard Bag, Red, 3 gal., PK200 (3UAF3)
- ZORO SELECT Hazardous Waste Bags, 55 gal., Yellow, PK24 (3WNA6)
- ZORO SELECT Biohazard Bag, Red, 1 gal., PK200 (3UAF2)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (LAB20609OE)
- ZORO SELECT Chemo Waste Bags, 25 gal., Yellow, PK100 (3UAD7)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG4)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ46B)
- Zoro Select Biohazard Bags