Shop All Biohazard Bags
Zoro Select
Pharma. Transfer Bags, 0.5gal, Red, PK1000
Mfr # 3CUG9
Zoro # G0463617
product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Amber
- Capacity 0.5 gal.
- Material LDPE
- Width 9 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUG9
- Zoro # G0463617
- UPC # 654866013218
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 9 in |
Height | 12 in |
Overall Width | 9 in |
Overall Height | 12 in |
Details
Item | Pharmaceutical Transfer Bags |
Color | Amber |
Capacity | 0.5 gal. |
Material | LDPE |
Legend | Plain |
Strength Rating | Contractor |
Trash Bag Material | Low Density Polyethylene (LDPE) |
Thickness | 3 mil |
Bag Closure Type | Zip Seal |
Package Configuration | Flat Pack |
Bags per Roll/Pack | 1,000 |
Seal | Zip Seal |
Trash Bag Color Family | Red |
Product Type | Specimen Transfer Bag |
Closure Type | Zipper |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Description
Pharmaceutical Transfer Bags, Thickness 3 mil, Color Amber, Material LDPE, Overall Height 12 in, Product Type Specimen Transfer Bag, Overall Width 9 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Plain, Closure Type Zipper, Strength Rating Contractor, Bags per Roll/Pack 1,000, Standards Not Applicable, Includes Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (261902BL)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- INTERDESIGN Toilet Tissue Stand Plus (68710)
- PIG Sorbents, 3.5 gal, Universal, Black, White, Polypropylene, 6 PK (PAN202)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG2)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG6)
- ZORO SELECT Specimen Transfer Bag, 6 In. L, PK1000 (3CUE4)
- ZORO SELECT Autoclav. Biohazard Bag, 2gal, Red, PK400 (ACLB142001)
- ZORO SELECT Biohazard Bag, Red, 1 gal., PK200 (3UAF2)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG1)
- TOUGH GUY Hospital Isolation Bags, 44 gal., Red, PK25 (31DL06)
- Zoro Select Biohazard Bags