Shop All Biohazard Bags
Zoro Select
Pharma. Transfer Bags, 0.5gal, Red, PK1000
Mfr # 3CUG8
Zoro # G3218783
product price: $155.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Capacity 0.5 gal.
- Material LDPE
- Width 8 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUG8
- Zoro # G3218783
- UPC # 654866013201
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 8 in |
Height | 14 in |
Overall Height | 14 in |
Overall Width | 8 in |
Details
Item | Pharmaceutical Transfer Bags |
Color | Amber |
Capacity | 0.5 gal. |
Material | LDPE |
Legend | Plain |
Strength Rating | Contractor |
Trash Bag Material | Low Density Polyethylene (LDPE) |
Thickness | 3 mil |
Bag Closure Type | Zip Seal |
Package Configuration | Flat Pack |
Trash Bag Color Family | Red |
Seal | Zip Seal |
Bags per Roll/Pack | 1,000 |
Product Type | Specimen Transfer Bag |
Autoclavable | No |
Closure Type | Zipper |
Sterile/Non-Sterile | Non-Sterile |
Description
Pharmaceutical Transfer Bags, Thickness 3 mil, Color Amber, Material LDPE, Overall Height 14 in, Product Type Specimen Transfer Bag, Overall Width 8 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Plain, Closure Type Zipper, Strength Rating Contractor, Bags per Roll/Pack 1,000, Standards Not Applicable, Includes Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Natural, 12 PK (GPC26401)
- WIPESPLUS Disinfecting Surface Wipes, 80 Wip, PK12, 7 in x 8 in, Lemon, 12 PK (37701)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, White, 6 in L Overall (5380775)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK2000 (3CUF9)
- ZORO SELECT Biohazard Bags, 55 gal., Red, PK100 (MBWB142125)
- ZORO SELECT Biohazard Bags, 1 gal., Red, PK100 (MRWB142324)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG2)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Yellow, PK100 (3UAD5)
- ZORO SELECT Specimen Transfer Bag, 6 In. L, PK1000 (3CUE4)
- ZORO SELECT Chemo Waste Bags, 25 gal., Yellow, PK100 (3UAD7)
- Zoro Select Biohazard Bags