Shop All Biohazard Bags
Zoro Select
Pharma. Transfer Bags, 0.5gal, Red, PK1000
Mfr # 3CUG5
Zoro # G3345377
product price: $59.25
/pk 1000, $0.06/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Capacity 0.5 gal.
- Material LDPE
- Width 5 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUG5
- Zoro # G3345377
- UPC # 654866013171
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 5 in |
Height | 8 in |
Overall Width | 5 in |
Overall Height | 8 in |
Details
Color | Amber |
Item | Pharmaceutical Transfer Bags |
Capacity | 0.5 gal. |
Material | LDPE |
Legend | Plain |
Trash Bag Material | Low Density Polyethylene (LDPE) |
Strength Rating | Contractor |
Thickness | 3 mil |
Bag Closure Type | Zip Seal |
Package Configuration | Flat Pack |
Trash Bag Color Family | Red |
Bags per Roll/Pack | 1,000 |
Seal | Zip Seal |
Product Type | Specimen Transfer Bag |
Closure Type | Zipper |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Description
Pharmaceutical Transfer Bags, Thickness 3 mil, Color Amber, Material LDPE, Overall Height 8 in, Product Type Specimen Transfer Bag, Overall Width 5 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Plain, Closure Type Zipper, Strength Rating Contractor, Bags per Roll/Pack 1,000, Standards Not Applicable, Includes Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Drill Brush - Kitchen Tools - Grout Cleaner - Large Spin Brush Kit (5n-S-GW-H-DB)
- WYPALL Towels & Wipes, White, Roll, HYDROKNIT*, 1100 Wipes, 12 1/2 in x 13 2/5 in (34955)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- LIBMAN COMMERCIAL Copper Scrubbers, 24PK (73)
- ZORO SELECT Biohazard Bag, Red, 5 gal., PK200 (3UAF4)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (3TZZ2)
- ZORO SELECT Biohazard Bags, 55 gal., Red, PK100 (MBWB142125)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (LAB20609OE)
- ZORO SELECT Hazardous Waste Bags, 55 gal., Yellow, PK24 (3WNA6)
- ZORO SELECT Specimen Transfer Bag, 6 In. L, PK1000 (3CUE4)
- BERRY PLASTICS 40 Gal. to 45 Gal. Size 40 in. x 46 in. 3 mil Red Bio Hazard Can Liner, 10PK (HSP4046X5PR)
- Zoro Select Biohazard Bags