Shop All Biohazard Bags
Zoro Select
Pharma. Transfer Bags, 0.5gal, Red, PK1000
Mfr # 3CUG4
Zoro # G1688014
product price: $36.59
/pk 1000, $0.04/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Capacity 0.5 gal.
- Width 4 in
- Material LDPE
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUG4
- Zoro # G1688014
- UPC # 654866013164
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 4 in |
Height | 6 in |
Overall Height | 6 in |
Overall Width | 4 in |
Details
Item | Pharmaceutical Transfer Bags |
Color | Amber |
Capacity | 0.5 gal. |
Material | LDPE |
Legend | Plain |
Trash Bag Material | Low Density Polyethylene (LDPE) |
Strength Rating | Contractor |
Thickness | 3 mil |
Bag Closure Type | Zip Seal |
Package Configuration | Flat Pack |
Bags per Roll/Pack | 1,000 |
Seal | Zip Seal |
Trash Bag Color Family | Red |
Product Type | Specimen Transfer Bag |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Closure Type | Zipper |
Description
Pharmaceutical Transfer Bags, Thickness 3 mil, Color Amber, Material LDPE, Overall Height 6 in, Product Type Specimen Transfer Bag, Overall Width 4 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Plain, Closure Type Zipper, Strength Rating Contractor, Bags per Roll/Pack 1,000, Standards Not Applicable, Includes Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Tissue, Facial, Kleenexbutque 95PK (KCC21270)
- PURELL Hand Sanitizer, 1,000mL, FragranceFree, PK8 (4163-08)
- ZEP Heavy Duty Hand Care Wall Mount System, 1 gal, 5 x 4 x 14, Silver/Blue (600101)
- PDI Alcohol Gel, Hand Wipe, Lg, PK1320 (P15984)
- ZORO SELECT Autoclav. Biohaz. Bag, 7to10gal, Red, PK200 (ACLB142013)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (3TZZ2)
- ZORO SELECT Chemo Waste Bags, 25 gal., Yellow, PK100 (3UAD7)
- ZORO SELECT Autoclav.Biohaz. Bag, 20to30gal, Red, PK100 (ACLB142856)
- ZORO SELECT Autoclav. Biohazard Bag, 2gal, Red, PK400 (ACLB142001)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG3)
- MCKESSON SAF-T-SEAL Infectious Waste Bag, 40-45 gal, 200PK (917916)
- Zoro Select Biohazard Bags