Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 90-8P85-3020
Zoro # G110985751
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 85 mm
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Number of Teeth 90
- Finish Black Oxide
- Maximum Bore Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-8P85-3020
- Zoro # G110985751
- UPC # 00195057814578
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 85 mm |
Maximum Bore Diameter | 3 in |
Face Width | 3.75 in |
Outside Diameter | 8.969 in |
For Bushing Size | 3020 |
Overall Width | 3 3/4 in |
For Belt Trade Size | GT |
Minimum Bore Diameter | 7/8 in |
Pitch Diameter | 9.023 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 90 |
Finish | Black Oxide |
Weight | 30.37 lb |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
Number of Flanges | 0 |
Material | Cast Iron |
Pitch | 8 mm |
Item | PGGT Timing Belt Pulley |
Material Fabrication | Cast |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 90, Outside Diameter 8.969 in, Pitch 8 mm, Pitch Diameter 9.023 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X04SS)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-10-12-FG)
- MEGADYNE MULTI-RIB POLY-V R470J 1X10 (470J10)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 9/16-18, Strt (2242-4-5S)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB32H100 (TB32H100)
- SKF Speedi-Sleeves, 99878 (99878)
- Zoro Select Pulleys & Sheaves