Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 90-8P30-2517
Zoro # G910985739
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Minimum Bore Diameter 1/2 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Bushing Type Taper Lock
- Weight 13.58 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-8P30-2517
- Zoro # G910985739
- UPC # 00195057814264
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 1/2 in |
For Belt Width | 30 mm |
For Bushing Size | 2517 |
For Belt Trade Size | GT |
Pitch Diameter | 9.023 in |
Face Width | 1.5 in |
Overall Width | 1 3/4 in |
Outside Diameter | 8.969 in |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Weight | 13.58 lb |
Number of Flanges | 0 |
Material Fabrication | Cast |
Material | Cast Iron |
Finish | Black Oxide |
Number of Teeth | 90 |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
Pitch | 8 mm |
Item | PGGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 90, Outside Diameter 8.969 in, Pitch 8 mm, Pitch Diameter 9.023 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-41-G)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- WEATHERHEAD Fitting 3/4In Tubex3/4In Pipe (C5205X12)
- SPEEDAIRE Carry Tank, Air, 5 Gal (2TWC2)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- Zoro Select Timing Belt Pulleys