Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 90-8P20-2517
Zoro # G410986045
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Face Width 1.13 in
- Maximum Bore Diameter 2 1/2 in
- Overall Width 1 3/4 in
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-8P20-2517
- Zoro # G410986045
- UPC # 00195057813946
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.13 in |
Maximum Bore Diameter | 2 1/2 in |
Overall Width | 1 3/4 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 8.969 in |
Pitch Diameter | 9.023 in |
For Bushing Size | 2517 |
For Belt Trade Size | GT |
For Belt Width | 20 mm |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material | Cast Iron |
Number of Flanges | 0 |
Item | PGGT Timing Belt Pulley |
Weight | 12.39 lb |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Standards | REACH, RoHS |
Pitch | 8 mm |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Number of Teeth | 90 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 90, Outside Diameter 8.969 in, Pitch 8 mm, Pitch Diameter 9.023 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5FU-Q)
- PIX V-Belt, 1/4 X 46 (2L460)
- CONCENTRIC INTERNATIONAL Sprocket 6.32 Od, 1 Bore, 50 Chain, 30 Teeth, 133632 (133632)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- Zoro Select Pulleys & Sheaves