Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 90-8P12-1610
Zoro # G910985708
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 90
- Face Width 0.75 in
- Overall Width 1 in
- Pitch Diameter 9.023 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90-8P12-1610
- Zoro # G910985708
- UPC # 00195057813656
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.75 in |
Overall Width | 1 in |
Pitch Diameter | 9.023 in |
For Bushing Size | 1610 |
For Belt Width | 12 mm |
Maximum Bore Diameter | 1 5/8 in |
For Belt Trade Size | GT |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 8.969 in |
Details
Number of Teeth | 90 |
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Pitch | 8 mm |
For Bushing Type | Taper Lock |
Weight | 13.65 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
Number of Flanges | 0 |
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 90, Outside Diameter 8.969 in, Pitch 8 mm, Pitch Diameter 9.023 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 0523-101Q-Sg588Dx Rotary Vane Pump (0523-101Q-G588NDX)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- REXNORD Omega E Series Tire Coupling Element, E4 Coupling, 116 mm OD, 7500 rpm Max, Urethane (7300015)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JCC21-10-A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- Zoro Select Pulleys & Sheaves