Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 80-8P85-3020
Zoro # G910985975
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 3/4 in
- For Bushing Size 3020
- Standards REACH, RoHS
- Material Fabrication Cast
- For Belt Width 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-8P85-3020
- Zoro # G910985975
- UPC # 00195057814561
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 3/4 in |
For Bushing Size | 3020 |
For Belt Width | 85 mm |
Maximum Bore Diameter | 3 in |
Pitch Diameter | 8.02 in |
For Belt Trade Size | GT |
Outside Diameter | 8.386 in |
Minimum Bore Diameter | 7/8 in |
Face Width | 3.75 in |
Details
Standards | REACH, RoHS |
Material Fabrication | Cast |
Item | PGGT Timing Belt Pulley |
Number of Teeth | 80 |
For Bushing Type | Taper Lock |
Material | Cast Iron |
Number of Flanges | 2 |
For Belt Series | PowerGrip GT |
Weight | 23.93 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 80, Outside Diameter 8.386 in, Pitch 8 mm, Pitch Diameter 8.02 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z3838MMBC 3/8" x 3/8" Male to Male Brass Barbed Coupler (Z3838MMBC)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145T-S)
- CONTINENTAL 3/4" ID x 500 ft EPDM Water Discharge Hose BK (20026485)
- THE MAIN RESOURCE Pinch Hose, Clamps .378" - 7/16", 10pcs (TMRHC8605-10)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 1/2 in 1.76 in OD, 15 Grooves (1054741)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- Zoro Select Timing Belt Pulleys