Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 80-8P12-1610
Zoro # G410986038
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 8.02 in
- Face Width 0.75 in
- Material Fabrication Cast
- For Belt Series PowerGrip GT
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-8P12-1610
- Zoro # G410986038
- UPC # 00195057813649
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 8.02 in |
Face Width | 0.75 in |
For Bushing Size | 1610 |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Outside Diameter | 8.386 in |
For Belt Width | 12 mm |
Overall Width | 1 in |
Maximum Bore Diameter | 1 5/8 in |
Details
Material Fabrication | Cast |
For Belt Series | PowerGrip GT |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Pitch | 8 mm |
Number of Teeth | 80 |
Standards | REACH, RoHS |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Weight | 10.75 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 80, Outside Diameter 8.386 in, Pitch 8 mm, Pitch Diameter 8.02 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-075-050 One-Piece Industry Standard Clamping Coupling (ISCC-075-050)
- RULAND Acme Threaded Collar, 5/8"-8 Acme, Steel, OD 1 5/16", ATSP-10-8-F (ATSP-10-8-F)
- DURA-SURE TORQUE Timing Belt, S8M, 35 x 920mm PL, T115 (350-S8M-920)
- SPEEDAIRE Repair Kits (22XJ89)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 150 Teeth, 21mm (8GTR-1200-21)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- Zoro Select Timing Belt Pulleys