Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 72-8P85-3020
Zoro # G210986030
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- For Bushing Type Taper Lock
- Maximum Bore Diameter 3 in
- Finish Black Oxide
- Weight 17.67 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-8P85-3020
- Zoro # G210986030
- UPC # 00195057814554
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 3 in |
For Bushing Size | 3020 |
For Belt Width | 85 mm |
For Belt Trade Size | GT |
Outside Diameter | 7.575 in |
Minimum Bore Diameter | 7/8 in |
Face Width | 3.75 in |
Pitch Diameter | 7.218 in |
Overall Width | 3 3/4 in |
Details
Material Fabrication | Cast |
Item | PGGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Weight | 17.67 lb |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Number of Teeth | 72 |
Material | Cast Iron |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 72, Outside Diameter 7.575 in, Pitch 8 mm, Pitch Diameter 7.218 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- CARLISLE 2600-8M-50 Synchro-Cog HT Synchronous Belt (2600-8M-50)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E738)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- SKF Speedi-Sleeves, 99878 (99878)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- Zoro Select Pulleys & Sheaves