Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 72-8P50-2517
Zoro # G910985968
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Bushing Size 2517
- For Belt Width 50 mm
- Maximum Bore Diameter 2 1/2 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-8P50-2517
- Zoro # G910985968
- UPC # 00195057814417
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2517 |
For Belt Width | 50 mm |
Maximum Bore Diameter | 2 1/2 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 7.218 in |
For Belt Trade Size | GT |
Face Width | 2.38 in |
Outside Diameter | 7.575 in |
Overall Width | 2 3/8 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 72 |
For Bushing Type | Taper Lock |
Material | Cast Iron |
Material Fabrication | Cast |
Pitch | 8 mm |
Finish | Black Oxide |
Weight | 18.37 lb |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 50 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 7.575 in, Pitch 8 mm, Pitch Diameter 7.218 in, Face Width 2.38 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, 3/4", 5ft., Coil (69539)
- TRITAN Tapered Roller Bearing, Cup, 1.781-in. Outside Dia., 0.475-in. Width (LM11910)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- MOOG CHASSIS PRODUCTS Universal Joint, 377 (377)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- Zoro Select Timing Belt Pulleys