Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 72-8P30-2517
Zoro # G610985985
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Standards REACH, RoHS
- For Belt Width 30 mm
- For Belt Trade Size GT
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-8P30-2517
- Zoro # G610985985
- UPC # 00195057814240
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 30 mm |
For Belt Trade Size | GT |
Maximum Bore Diameter | 2 1/2 in |
Face Width | 1.5 in |
Overall Width | 1 3/4 in |
Pitch Diameter | 7.218 in |
Outside Diameter | 7.575 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2517 |
Details
Material Fabrication | Cast |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
For Belt Series | PowerGrip GT |
Weight | 12.74 lb |
Finish | Black Oxide |
Number of Teeth | 72 |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 7.575 in, Pitch 8 mm, Pitch Diameter 7.218 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-205)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3490 (3490)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (SP-12-F)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F197)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- Zoro Select Timing Belt Pulleys