Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 72-8P12-1610
Zoro # G610986012
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Standards REACH, RoHS
- Material Fabrication Cast
- Overall Width 1 in
- Number of Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-8P12-1610
- Zoro # G610986012
- UPC # 00195057813632
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 in |
For Bushing Size | 1610 |
Pitch Diameter | 7.218 in |
For Belt Width | 12 mm |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 5/8 in |
Face Width | 0.75 in |
For Belt Trade Size | GT |
Outside Diameter | 7.575 in |
Details
Pitch | 8 mm |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Number of Teeth | 72 |
Finish | Black Oxide |
Weight | 8.28 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material | Cast Iron |
Number of Flanges | 2 |
For Belt Series | PowerGrip GT |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 7.575 in, Pitch 8 mm, Pitch Diameter 7.218 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2740604C)
- TRITAN Tapered Roller Bearing Set, 1.375-in. Bore Dia., 2.8438-in. Outside Dia., 1-in. Width (HM88649/10)
- DAYTON AC Gearmotor, 605.0 in-lb Max. Torque, 84 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY5)
- ENERPAC Rac20 Series Repair Kit (RAC20K50)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- Zoro Select Timing Belt Pulleys