Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 64-8P30-2517
Zoro # G910986071
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Face Width 1.5 in
- For Belt Series PowerGrip GT
- Pitch Diameter 6.416 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64-8P30-2517
- Zoro # G910986071
- UPC # 00195057814233
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.5 in |
Pitch Diameter | 6.416 in |
Outside Diameter | 6.772 in |
Overall Width | 1 3/4 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 1/2 in |
For Bushing Size | 2517 |
For Belt Width | 30 mm |
For Belt Trade Size | GT |
Details
Pitch | 8 mm |
For Belt Series | PowerGrip GT |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Number of Teeth | 64 |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Finish | Black Oxide |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
Weight | 9.18 lb |
Material | Cast Iron |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 64, Outside Diameter 6.772 in, Pitch 8 mm, Pitch Diameter 6.416 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Straight Adaptr, 1/8" NPT (F)x1/4-28" (M) (20-1)
- SMC Vacuum Water Separator, 3/8 In (AMJ3000-N03B)
- FASCO MOTORS 5.5 in. MOTOR MOUNT BRACKET KIT (FM55)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- Zoro Select Pulleys & Sheaves