Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 64-8P20-2012
Zoro # G010986087
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Weight 7.8 lb
- Number of Teeth 64
- For Belt Trade Size GT
- For Belt Width 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64-8P20-2012
- Zoro # G010986087
- UPC # 00195057813915
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
For Belt Width | 20 mm |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.13 in |
Maximum Bore Diameter | 2 in |
Overall Width | 1 1/4 in |
Pitch Diameter | 6.416 in |
Outside Diameter | 6.772 in |
For Bushing Size | 2012 |
Details
Standards | REACH, RoHS |
Weight | 7.8 lb |
Number of Teeth | 64 |
For Bushing Type | Taper Lock |
Item | PGGT Timing Belt Pulley |
Pitch | 8 mm |
Material Fabrication | Cast |
For Belt Series | PowerGrip GT |
Material | Cast Iron |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 64, Outside Diameter 6.772 in, Pitch 8 mm, Pitch Diameter 6.416 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Steel (3FM3)
- TRITAN Tapered Roller Bearing, Cone, 2.25-in. Bore Dia., 4.5-in. Outside Dia., 0.864-in. Width (387A)
- PIX PIX, B41/5L440, V-Belt 5/8 X 44 (B41/5L440)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- TB WOODS Synchronous Plus, P80-8M-50-SF (P808M50)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- Zoro Select Pulleys & Sheaves