Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 64-8P12-1610
Zoro # G610986081
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6.772 in
- Number of Flanges 2
- For Belt Width 12 mm
- Finish Black Oxide
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64-8P12-1610
- Zoro # G610986081
- UPC # 00195057813625
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 6.772 in |
For Belt Width | 12 mm |
Pitch Diameter | 6.416 in |
Overall Width | 1 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
For Bushing Size | 1610 |
Face Width | 0.75 in |
Maximum Bore Diameter | 1 5/8 in |
Details
Number of Flanges | 2 |
Finish | Black Oxide |
Pitch | 8 mm |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Weight | 6.68 lb |
Number of Teeth | 64 |
Material Fabrication | Cast |
Material | Cast Iron |
Item | PGGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 64, Outside Diameter 6.772 in, Pitch 8 mm, Pitch Diameter 6.416 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 07100 (07100)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDZ2)
- NSK NSK 6006ZZ C3, 6000 Series Single Row Deep Groove Ball Bearing (6006ZZ C3)
- GUARDAIR Nylon Nozzle (75XTNN)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- Zoro Select Pulleys & Sheaves