Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 56-8P85-2517
Zoro # G510986143
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 3/4 in
- Minimum Bore Diameter 1/2 in
- For Belt Width 85 mm
- Weight 9.95 lb
- For Belt Series PowerGrip GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-8P85-2517
- Zoro # G510986143
- UPC # 00195057814530
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 3/4 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 85 mm |
For Bushing Size | 2517 |
Face Width | 3.75 in |
Outside Diameter | 5.945 in |
Maximum Bore Diameter | 2 1/2 in |
For Belt Trade Size | GT |
Pitch Diameter | 5.614 in |
Details
Item | PGGT Timing Belt Pulley |
Weight | 9.95 lb |
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Number of Teeth | 56 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
Number of Flanges | 2 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 56, Outside Diameter 5.945 in, Pitch 8 mm, Pitch Diameter 5.614 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D733)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM (1YAZ3)
- INTERSTATE PNEUMATICS 1/4 Inch x 12 ft Red Rhino Rubber Hose WP 300 PSI (1/4 Inch Male Swivel Barb Connector) (HA44-012ES)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- TB WOODS Synchronous Plus, P32-14M-55-SK (P3214M55)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- Zoro Select Pulleys & Sheaves