Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 56-8P50-2517
Zoro # G910986132
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 2517
- For Belt Trade Size GT
- For Belt Width 50 mm
- Number of Flanges 2
- For Belt Series PowerGrip GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-8P50-2517
- Zoro # G910986132
- UPC # 00195057814394
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2517 |
For Belt Trade Size | GT |
For Belt Width | 50 mm |
Overall Width | 2 3/8 in |
Outside Diameter | 5.945 in |
Maximum Bore Diameter | 2 1/2 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 5.614 in |
Face Width | 2.38 in |
Details
Number of Flanges | 2 |
For Belt Series | PowerGrip GT |
Pitch | 8 mm |
Standards | REACH, RoHS |
Finish | Black Oxide |
Material Fabrication | Cast |
Number of Teeth | 56 |
Item | PGGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 7.98 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 50 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 56, Outside Diameter 5.945 in, Pitch 8 mm, Pitch Diameter 5.614 in, Face Width 2.38 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage (048A17T2002)
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 8 oz. Brush Top Can (NBBT-8)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- Zoro Select Timing Belt Pulleys