Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 56-8P20-2012
Zoro # G110986017
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Minimum Bore Diameter 1/2 in
- Standards REACH, RoHS
- For Belt Width 20 mm
- For Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-8P20-2012
- Zoro # G110986017
- UPC # 00195057813908
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
For Belt Width | 20 mm |
For Belt Trade Size | GT |
Overall Width | 1 1/4 in |
Outside Diameter | 5.945 in |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 5.614 in |
Face Width | 1.13 in |
For Bushing Size | 2012 |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Weight | 5.64 lb |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 56 |
Item | PGGT Timing Belt Pulley |
Material Fabrication | Cast |
Material | Cast Iron |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 56, Outside Diameter 5.945 in, Pitch 8 mm, Pitch Diameter 5.614 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3002F-10)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- COXREELS Slip Ring 25A/600V 3 Terminal (7155)
- CONTINENTAL CONTITECH 3/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX560)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- Zoro Select Pulleys & Sheaves