Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 53-8P30-2012
Zoro # G610985978
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 2 in
- For Belt Series PowerGrip GT
- Standards REACH, RoHS
- Overall Width 1 1/2 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53-8P30-2012
- Zoro # G610985978
- UPC # 00195057814219
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 in |
Overall Width | 1 1/2 in |
Outside Diameter | 5.763 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.5 in |
For Belt Width | 30 mm |
For Bushing Size | 2012 |
For Belt Trade Size | GT |
Pitch Diameter | 5.314 in |
Details
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
Material Fabrication | Cast |
Material | Cast Iron |
Weight | 5.93 lb |
Item | PGGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Finish | Black Oxide |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 53 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 53, Outside Diameter 5.763 in, Pitch 8 mm, Pitch Diameter 5.314 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-666)
- LEGACY Narrow Coupler, 4-Jaw (LEGL2010)
- GATES Poly Chain GT Carbon Belts, 8MGT-1600-21 (8MGT-1600-21)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- Zoro Select Timing Belt Pulleys