Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 53-8P20-2012
Zoro # G010985967
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Pitch Diameter 5.314 in
- Material Cast Iron
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 53-8P20-2012
- Zoro # G010985967
- UPC # 00195057813892
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 5.314 in |
Face Width | 1.13 in |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 20 mm |
Overall Width | 1 1/4 in |
Maximum Bore Diameter | 2 in |
Outside Diameter | 5.763 in |
For Belt Trade Size | GT |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Finish | Black Oxide |
Pitch | 8 mm |
For Bushing Type | Taper Lock |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 53 |
Weight | 4.9 lb |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Material Fabrication | Cast |
For Belt Series | PowerGrip GT |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 53, Outside Diameter 5.763 in, Pitch 8 mm, Pitch Diameter 5.314 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- LOC-LINE Flex Hose Flat Nozzle, 5 Hole, PK20 (49453)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- Zoro Select Pulleys & Sheaves