Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 50-8P30-2012
Zoro # G910986019
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Pitch 8 mm
- Weight 4.72 lb
- Overall Width 1 1/2 in
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-8P30-2012
- Zoro # G910986019
- UPC # 00195057814202
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 30 mm |
For Belt Trade Size | GT |
Face Width | 1.5 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | 2012 |
Outside Diameter | 5.32 in |
Pitch Diameter | 5.013 in |
Details
Number of Flanges | 2 |
Pitch | 8 mm |
Weight | 4.72 lb |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Number of Teeth | 50 |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 50, Outside Diameter 5.32 in, Pitch 8 mm, Pitch Diameter 5.013 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- FESTO Push-In Fitting QS-1/4-8 (QS-1/4-8)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- GATES Super HC Molded Notch Belts, 3VX616 (3VX616)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- TB WOODS Synchronous Plus, P56-14M-40-E (P5614M40)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- Zoro Select Pulleys & Sheaves