Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 50-8P20-2012
Zoro # G110986048
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 2012
- For Belt Trade Size GT
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Pitch Diameter 5.013 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-8P20-2012
- Zoro # G110986048
- UPC # 00195057813885
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2012 |
For Belt Trade Size | GT |
Pitch Diameter | 5.013 in |
Outside Diameter | 5.32 in |
Maximum Bore Diameter | 2 in |
Face Width | 1.13 in |
Overall Width | 1 1/4 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 20 mm |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material | Cast Iron |
Pitch | 8 mm |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 50 |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Weight | 4.28 lb |
Number of Flanges | 2 |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 50, Outside Diameter 5.32 in, Pitch 8 mm, Pitch Diameter 5.013 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115/230V, 3.3 (D1164)
- CAMOZZI #Nd6540 04-00, Super Rapid Fitting Dot Nps, Union Tee, 1/4" OD (ND6540 04-00)
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Pitch: 1/5" (1DHH6)
- A.O. SMITH 48Y 1PH 3/4HP 1075RPM 208-230V-AC AC MOTOR (F48SQ6L31)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 1/2 in. Bore dia. (Y-18S-MPB)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- Zoro Select Pulleys & Sheaves