Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 48-8P50-2012
Zoro # G910986170
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 2.38 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Minimum Bore Diameter 1/2 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48-8P50-2012
- Zoro # G910986170
- UPC # 00195057814387
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.38 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 2 3/8 in |
For Belt Trade Size | GT |
Outside Diameter | 5.157 in |
Maximum Bore Diameter | 2 in |
For Belt Width | 50 mm |
Pitch Diameter | 4.812 in |
For Bushing Size | 2012 |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 48 |
For Bushing Type | Taper Lock |
Material | Cast Iron |
Number of Flanges | 2 |
Weight | 5.97 lb |
Pitch | 8 mm |
Material Fabrication | Cast |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 50 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.157 in, Pitch 8 mm, Pitch Diameter 4.812 in, Face Width 2.38 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6300 2RSH/C3GJN, Single Row Ball Bearings (6300 2RSH/C3GJN)
- GAST Pump, Vacuum, 1 HP (7Z779)
- SPRAYON 13.75 oz Multipurpose Grease Aerosol can (S00101000)
- GLOBAL GSC-062-Z Set Screw Collar (GSC-062-Z)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- TB WOODS Timing Pulley, 12 x L037 x 3/16 (12XL037)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB24H100 (TB24H100)
- Zoro Select Pulleys & Sheaves