Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 48-8P20-2012
Zoro # G510986150
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/4 in
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Maximum Bore Diameter 2 in
- For Bushing Type Taper Lock
- Face Width 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48-8P20-2012
- Zoro # G510986150
- UPC # 00195057813878
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 1/4 in |
Maximum Bore Diameter | 2 in |
Face Width | 1.13 in |
For Belt Trade Size | GT |
For Bushing Size | 2012 |
For Belt Width | 20 mm |
Outside Diameter | 5.157 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 4.812 in |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Pitch | 8 mm |
Standards | REACH, RoHS |
Material | Cast Iron |
Weight | 0.5 lb |
Material Fabrication | Cast |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Number of Teeth | 48 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.157 in, Pitch 8 mm, Pitch Diameter 4.812 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1/4 In. (AD2A 1/2)
- LOC-LINE Flat Slot 40 Nozzle, 1/4In, PK20 (49451)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ8)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.75 in OD (BK110)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB32H100 (TB32H100)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- Zoro Select Pulleys & Sheaves