Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 48-8P12-1610
Zoro # G510986181
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Minimum Bore Diameter 1/2 in
- Standards REACH, RoHS
- For Bushing Size 1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48-8P12-1610
- Zoro # G510986181
- UPC # 00195057813595
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 1610 |
For Belt Width | 12 mm |
Face Width | 0.75 in |
Pitch Diameter | 4.812 in |
For Belt Trade Size | GT |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 5.157 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 48 |
Weight | 3.5 lb |
Item | PGGT Timing Belt Pulley |
Material | Cast Iron |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
Pitch | 8 mm |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.157 in, Pitch 8 mm, Pitch Diameter 4.812 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V (4YFG7)
- FESTO Push-In L-Fitting QSML-M3-2 (QSML-M3-2)
- DAYTON Motor Start Capacitor, 36-43 MFD, Round (6FLK7)
- GAST Filter Plastic 1/4 Npt Sp B300A (B300A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- TB WOODS Timing Pulley, 84L075-SD (84L075)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- Zoro Select Timing Belt Pulleys