Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 46-8P20-2012
Zoro # G410986168
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 46
- Face Width 1.13 in
- Material Fabrication Cast
- For Belt Trade Size GT
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46-8P20-2012
- Zoro # G410986168
- UPC # 00195057813861
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.13 in |
For Belt Trade Size | GT |
Overall Width | 1 1/4 in |
For Bushing Size | 2012 |
For Belt Width | 20 mm |
Outside Diameter | 5.005 in |
Pitch Diameter | 4.612 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Details
Number of Teeth | 46 |
Material Fabrication | Cast |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Standards | REACH, RoHS |
Pitch | 8 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Weight | 3.25 lb |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 46, Outside Diameter 5.005 in, Pitch 8 mm, Pitch Diameter 4.612 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, NC, Brass (C030101)
- MILTON ColorFit Plug, T-Style, Blu, 1/4" MNPT, PK20 (783TC-20)
- QA1 Spherical Bearing, Bore Dia. 0.3125 In. (COM5)
- DAYTON Motor, 1/2 HP, Yoke (6K405)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, L, 19 Grooves (19LG050)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- TB WOODS Synchronous Plus, P90-14M-40-E (P9014M40)
- POWERDRIVE GearbeltPulley, XL, 44 Grooves (44XLB037-6A)
- Zoro Select Pulleys & Sheaves