Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 44-8P85-2012
Zoro # G610986180
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Number of Flanges 2
- For Belt Series PowerGrip GT
- Material Fabrication Cast
- Maximum Bore Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-8P85-2012
- Zoro # G610986180
- UPC # 00195057814516
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
For Belt Width | 85 mm |
Pitch Diameter | 4.411 in |
Outside Diameter | 4.764 in |
For Bushing Size | 2012 |
Overall Width | 3 3/4 in |
Face Width | 3.75 in |
Details
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Belt Series | PowerGrip GT |
Material Fabrication | Cast |
Number of Teeth | 44 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Item | PGGT Timing Belt Pulley |
Pitch | 8 mm |
Weight | 5.67 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 4.764 in, Pitch 8 mm, Pitch Diameter 4.411 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics Metal Air Pump PA3801, 10000 PSI, 231 In3 Usable Oil Capacity (PA3801)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50BS10H X 3/4)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- Zoro Select Timing Belt Pulleys