Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 44-8P20-2012
Zoro # G110986550
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Maximum Bore Diameter 2 in
- Pitch 8 mm
- Face Width 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-8P20-2012
- Zoro # G110986550
- UPC # 00195057813854
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 2 in |
Face Width | 1.13 in |
For Belt Trade Size | GT |
Overall Width | 1 1/4 in |
Outside Diameter | 4.764 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 20 mm |
Pitch Diameter | 4.411 in |
For Bushing Size | 2012 |
Details
Number of Flanges | 2 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Pitch | 8 mm |
Material | Cast Iron |
Weight | 2.85 lb |
Number of Teeth | 44 |
For Belt Series | PowerGrip GT |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 4.764 in, Pitch 8 mm, Pitch Diameter 4.411 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1003-0606)
- NATIONAL Small Bore Metric Seals, 65X100X10-R2LS32-S (65X100X10-R2LS32-S)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2.25 Rod (212760)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/4", NK (L05014NK)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- Zoro Select Timing Belt Pulleys