Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 44-8P12-1610
Zoro # G910986477
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 1 5/8 in
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Standards REACH, RoHS
- Number of Flanges 2
- Pitch Diameter 4.411 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-8P12-1610
- Zoro # G910986477
- UPC # 00195057813588
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 5/8 in |
Pitch Diameter | 4.411 in |
For Bushing Size | 1610 |
Overall Width | 1 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 12 mm |
For Belt Trade Size | GT |
Face Width | 0.75 in |
Outside Diameter | 4.764 in |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Finish | Black Oxide |
Pitch | 8 mm |
Material | Cast Iron |
Weight | 2.8 lb |
Item | PGGT Timing Belt Pulley |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
For Belt Series | PowerGrip GT |
Number of Teeth | 44 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 4.764 in, Pitch 8 mm, Pitch Diameter 4.411 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19131200)
- GATES Synchro-Power Polyurethane Belts, T10-750-32 (T10-750-32)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- BAILEY 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210700)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 59.75mmOutside dia (Y-24S-MPB)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- Zoro Select Timing Belt Pulleys