Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 42-8P20-1610
Zoro # G510986457
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.8 lb
- For Belt Trade Size GT
- Finish Black Oxide
- Minimum Bore Diameter 1/2 in
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42-8P20-1610
- Zoro # G510986457
- UPC # 00195057813847
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 4.687 in |
Maximum Bore Diameter | 1 5/8 in |
Face Width | 1.13 in |
Pitch Diameter | 4.211 in |
For Belt Width | 20 mm |
For Bushing Size | 1610 |
Overall Width | 1 1/8 in |
Details
Weight | 2.8 lb |
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Item | PGGT Timing Belt Pulley |
Material | Cast Iron |
Number of Flanges | 2 |
Number of Teeth | 42 |
Standards | REACH, RoHS |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Pitch | 8 mm |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 42, Outside Diameter 4.687 in, Pitch 8 mm, Pitch Diameter 4.211 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 460-5M-20 - 18.11 in Outside Length - 0.59 in Top Width (460-5M-20)
- DYNABRADE Coupler Body, M(NPT), 1/4, Composite (94980)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- Zoro Select Timing Belt Pulleys