Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 40-8P85-2012
Zoro # G710986547
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 2012
- Overall Width 3 3/4 in
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Number of Teeth 40
- For Belt Series PowerGrip GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-8P85-2012
- Zoro # G710986547
- UPC # 00195057814509
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2012 |
Overall Width | 3 3/4 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 4.01 in |
Outside Diameter | 4.331 in |
For Belt Trade Size | GT |
Face Width | 3.75 in |
For Belt Width | 85 mm |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 40 |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Number of Flanges | 2 |
Pitch | 8 mm |
For Bushing Type | Taper Lock |
Material | Cast Iron |
Standards | REACH, RoHS |
Weight | 4.47 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 4.01 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (6FLK4)
- CARLISLE 3VX500 Power-Wedge Cog-Belt (3VX500)
- DANFOSS Coupler Body, (F)NPT, 1/4, Brass (1000E)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- Zoro Select Timing Belt Pulleys