Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 40-8P50-2012
Zoro # G910986460
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Pitch Diameter 4.01 in
- For Belt Trade Size GT
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-8P50-2012
- Zoro # G910986460
- UPC # 00195057814363
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 4.01 in |
For Belt Trade Size | GT |
Outside Diameter | 4.331 in |
For Bushing Size | 2012 |
Overall Width | 2 3/8 in |
Face Width | 2.38 in |
For Belt Width | 50 mm |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Details
Standards | REACH, RoHS |
Item | PGGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 8 mm |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
For Belt Series | PowerGrip GT |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 40 |
Finish | Black Oxide |
Weight | 3.15 lb |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 50 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 4.01 in, Face Width 2.38 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting (1.25NSR01.00)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 1/ (RP900500S)
- IFM Tie-Rod Cylinder Bracket, 9-15mm (E11799)
- COXREELS LG-LP-320-HV Compact Spring Rewind Hi-Vis Safety Hose Reel (LG-LP-320-HV)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- TB WOODS Timing Pulley, 30H200-SD (30H200)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- Zoro Select Pulleys & Sheaves