Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 39-8P20-1610
Zoro # G510986693
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Bushing Type Taper Lock
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Weight 2.18 lb
- Material Fabrication Cast
- Number of Teeth 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39-8P20-1610
- Zoro # G510986693
- UPC # 00195057813823
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 3.91 in |
Maximum Bore Diameter | 1 5/8 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 20 mm |
For Belt Trade Size | GT |
Face Width | 1.13 in |
Outside Diameter | 4.331 in |
Overall Width | 1 1/8 in |
For Bushing Size | 1610 |
Details
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 2.18 lb |
Material Fabrication | Cast |
Number of Teeth | 39 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Belt Series | PowerGrip GT |
Pitch | 8 mm |
Material | Cast Iron |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 39, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 3.91 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X16)
- BESTORQ CX90 Cogged Belt, 94 in Outside Length, 7/8 in Top Width, 1 Ribs (CX90)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 38'' (4L380)
- INGERSOLL-RAND Grease, for Impact Tools, 1 LB (105-1LB)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- Zoro Select Pulleys & Sheaves