Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 37-8P30-1610
Zoro # G410986588
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 30 mm
- Pitch Diameter 3.709 in
- Overall Width 1 1/2 in
- Minimum Bore Diameter 1/2 in
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37-8P30-1610
- Zoro # G410986588
- UPC # 00195057814127
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 30 mm |
Pitch Diameter | 3.709 in |
Overall Width | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.5 in |
For Bushing Size | 1610 |
For Belt Trade Size | GT |
Outside Diameter | 4.05 in |
Maximum Bore Diameter | 1 5/8 in |
Details
Standards | REACH, RoHS |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 2 |
Material | Cast Iron |
Number of Teeth | 37 |
Weight | 2.04 lb |
Finish | Black Oxide |
Pitch | 8 mm |
For Bushing Type | Taper Lock |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | PowerGrip GT |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 37, Outside Diameter 4.05 in, Pitch 8 mm, Pitch Diameter 3.709 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, NFPA Double Acting (5VKY4)
- BESTORQ Banded Belt, 85 in Outside Length, 1.74 in Top Width, 2 Ribs (2/C81)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19221115)
- GATES Polyflex Belts, 7M825 (7M825)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P80-8M-50-SF (P808M50)
- TB WOODS Synchronous Plus, P72-8M-50-SK (P728M50)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- Zoro Select Timing Belt Pulleys