Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 37-8P20-1610
Zoro # G810986621
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/8 in
- For Belt Trade Size GT
- Pitch Diameter 3.709 in
- For Belt Series PowerGrip GT
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37-8P20-1610
- Zoro # G810986621
- UPC # 00195057813809
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 1/8 in |
For Belt Trade Size | GT |
Pitch Diameter | 3.709 in |
For Belt Width | 20 mm |
For Bushing Size | 1610 |
Maximum Bore Diameter | 1 5/8 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 4.05 in |
Face Width | 1.13 in |
Details
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
Item | PGGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material | Cast Iron |
Material Fabrication | Cast |
Weight | 1.77 lb |
Pitch | 8 mm |
Number of Flanges | 2 |
Number of Teeth | 37 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 37, Outside Diameter 4.05 in, Pitch 8 mm, Pitch Diameter 3.709 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Union, 1/8 in.x1/4 in., TubexTube (KQ2U01-07A)
- MILWAUKEE TOOL & EQUIPMENT Anvil 140 lb Solid Cast Steel (600140)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK88)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK36118)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- Zoro Select Pulleys & Sheaves