Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 36-8P85-1615
Zoro # G110986659
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series PowerGrip GT
- Pitch 8 mm
- Standards REACH, RoHS
- Outside Diameter 3.938 in
- For Belt Trade Size GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8P85-1615
- Zoro # G110986659
- UPC # 00195057814486
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.938 in |
For Belt Trade Size | GT |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 85 mm |
Pitch Diameter | 3.609 in |
Overall Width | 3 3/4 in |
Face Width | 3.75 in |
Maximum Bore Diameter | 1 5/8 in |
For Bushing Size | 1615 |
Details
For Belt Series | PowerGrip GT |
Pitch | 8 mm |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Finish | Black Oxide |
Weight | 4.31 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Number of Teeth | 36 |
Material | Steel |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 1615, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.609 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6303 2RS1)
- SKF Single Row Ball Bearings (RLS5 2RS1)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet, 100 ft., 5AMP (L 70100 123 9)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA LE100, Suction, 125 micron (ZX-LE100)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 59.75mmOutside dia (Y-24S-MPB)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- Zoro Select Timing Belt Pulleys