Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 36-8P50-1610
Zoro # G410986557
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 3.609 in
- Material Steel
- Weight 3.25 lb
- For Belt Width 50 mm
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8P50-1610
- Zoro # G410986557
- UPC # 00195057814349
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 3.609 in |
For Belt Width | 50 mm |
Minimum Bore Diameter | 1/2 in |
Face Width | 2.38 in |
Maximum Bore Diameter | 1 5/8 in |
For Belt Trade Size | GT |
Outside Diameter | 3.938 in |
For Bushing Size | 1610 |
Overall Width | 2 3/8 in |
Details
Material | Steel |
Weight | 3.25 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | PowerGrip GT |
Pitch | 8 mm |
Standards | REACH, RoHS |
Item | PGGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 36 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 50 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.609 in, Face Width 2.38 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable NEBL-M8G4-E-10-N-M8G4 (NEBL-M8G4-E-10-N-M8G4)
- DAYTON DC Gearmotor, 150.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 90V DC Voltage (4Z134)
- CONTINENTAL CONTITECH 4/BX77 Banded Cogged V-Belt, 80" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX77)
- LOC-LINE NPT Connector, Gray, 3/4", PK50 (69545-G)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- TB WOODS Synchronous Plus, P32-8M-30-QT (P328M30)
- Zoro Select Pulleys & Sheaves