Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 36-8P30-1610
Zoro # G610986555
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Belt Trade Size GT
- Pitch 8 mm
- For Belt Series PowerGrip GT
- Weight 2.09 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8P30-1610
- Zoro # G610986555
- UPC # 00195057814110
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
Pitch Diameter | 3.609 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 1610 |
Overall Width | 1 1/2 in |
For Belt Width | 30 mm |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3.938 in |
Face Width | 1.5 in |
Details
Material | Cast Iron |
Pitch | 8 mm |
For Belt Series | PowerGrip GT |
Weight | 2.09 lb |
Number of Teeth | 36 |
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Item | PGGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.609 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744170)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- SIMPLEX Lifting Bag, 27.7 Ton, 24x24 (B28A)
- SMC Bulkhead Union Elbow, 90 Deg, 4mm, Tube (KQ2LE04-00A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- GATES PowerGrip Timing Pulleys, PB60MXL025 (PB60MXL025)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- Zoro Select Pulleys & Sheaves